This product requires certification to purchase.

30 x 3/8 in. Spiral Tilt Balancing Reducer

Prime-Line

30 x 3/8 in. Spiral Tilt Balancing Reducer

  • Fast #
  • Part #PFL3020
  • Item #4871024
  • Manufacturer Part #FL 3020
5 out of 5 Customer Rating
Brand image
Prime-Line

30 x 3/8 in. Spiral Tilt Balancing Reducer

  • Fast #
  • Part #PFL3020
  • Item #4871024
  • Manufacturer Part #FL 3020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Used to counter-weight the moving sash on single and double hung sliding windows
  • 3/8 inch tube diameter x 30 inch length
  • Red bushing
  • Steel and plastic components
  • Please refer to the line art drawing for dimensions and compare with your needs before purchasing
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
3/8
Length:
30
Material:
Metal
UPC:
049793353610
Window Hardware Type:
Spiral Tilt Balance