30 x 9/16 in. Spiral Non-Tilt Balancing Reducer
30 x 9/16 in. Spiral Non-Tilt Balancing Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Non-tilt style
- Red bearing
- Spiral Balance Tension, Wound With Tool
- Flat Coiled Internal Clock Spring
Specifications
- Application:
- Windows
- Diameter:
- 9/16
- Installation Type:
- Surface Mount
- Length:
- 30
- Material:
- Metal
- Type:
- PFJ3020
- UPC:
- 049793352613