3/4 in. Showcase Roller with Nylon Wheel 2-Pack
3/4 in. Showcase Roller with Nylon Wheel 2-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Features 9/16" plastic roller
- Stamped steel housing
- Used on sliding and showcase windows
- Easy to install
Specifications
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Depth:
- 11/32
- Diameter:
- 9/16
- Length:
- 3/4
- Material:
- Steel
- Package Quantity:
- 2
- Type:
- PMP3087
- UPC:
- 635148507823
- Width:
- 1/4