3/4 in. Sliding Window Roller 4-Pack
3/4 in. Sliding Window Roller 4-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plastic concave roller
- Used on showcase windows
- Easy to Install
- 9/16" nylon roller wheel
Specifications
- Application:
- Residential
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 3/4
- Material:
- Steel
- Package Quantity:
- 4
- Type:
- PG3094
- UPC:
- 635148507564
- Width:
- 5/16