48 in. Bifold Closet Track Kit
48 in. Bifold Closet Track Kit
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Bi-Fold Door Track and Hardware Kit, 48" Opening, 4 Panel System
- Designed for a 48" opening 4 panel system only
- 4 panel
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Hardware Type:
- Track
- Length:
- 48
- Material:
- Steel
- Product Type:
- Closet Bi-fold Door
- UPC:
- 078874167952