48 in. Plastic Corner Guard in Clear (Pack of 5)
48 in. Plastic Corner Guard in Clear (Pack of 5)
Package Quantity Info:
Pack: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Used to prevent chipping of paint, tearing of wallpaper and fingerprint build up
- These corner shields feature 1-1/8 in. wide wings and come in 48 in. lengths
- These guards come clear in color with pre-drilled installation holes
- Constructed of long-lasting, extruded vinyl
- Installation fasteners included
Specifications
- Application:
- Residential
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Door Stop Type:
- Corner Guard
- Length:
- 48
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Pack of 5
- Size:
- 1-1/8 in x 48 in
- UL Listed:
- No
- UPC:
- 049793591302