48 in. Plastic Corner Guard in White (Pack of 5)
48 in. Plastic Corner Guard in White (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Used to prevent chipping of paint, tearing of wallpaper and fingerprint build up
- These corner shields feature 3/4 in. wide wings and come in 48 in. lengths
- These guards come white in color and have no holes for installation by tape
- Constructed of long-lasting, extruded vinyl
- These corner shields include dual sided mounting tape for quick and easy install
- Mounted on the corners of walls to prevent damage
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Door Stop Type:
- Corner Guard
- Length:
- 48
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Pack of 5
- Size:
- 3/4 in x 3/4 in x 48 in
- UL Listed:
- No
- UPC:
- 635148577994
- Width:
- 3/4