This product requires certification to purchase.

48 in. Corner Guard in Almond (Pack of 5)

Prime-Line

48 in. Corner Guard in Almond (Pack of 5)

  • Fast #
  • Part #PMP10344
  • Item #7506825
4 out of 5 Customer Rating
Brand image
Prime-Line

48 in. Corner Guard in Almond (Pack of 5)

  • Fast #
  • Part #PMP10344
  • Item #7506825
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used to prevent chipping of paint, tearing of wallpaper and fingerprint build up
  • These corner shields feature 3/4 in. wide wings and come in 48 in. lengths
  • These guards come in an almond color
  • Constructed of long-lasting, extruded vinyl
  • Installation holes not included
  • These corner shields include dual sided mounting tape for quick and easy install
  • Mounted on the corners of walls to prevent damage
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Door Stop Type:
Corner Guard
Length:
48 in
Package Quantity:
Pack of 5
Size:
3/4 in x 3/4 in x 48 in
Thickness:
0.45 in
UL Listed:
No