This product requires certification to purchase.

5-1/2 in. Steel,Plastic Bottom Pivot Pin

Prime-Line

5-1/2 in. Steel,Plastic Bottom Pivot Pin

  • Fast #
  • Part #PN6964
  • Item #4870920
  • Manufacturer Part #N 6964
3.7 out of 5 Customer Rating
Brand image
Prime-Line

5-1/2 in. Steel,Plastic Bottom Pivot Pin

  • Fast #
  • Part #PN6964
  • Item #4870920
  • Manufacturer Part #N 6964
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Bi-fold door bottom pin with 3/8" cap
  • 5/16 in outside diameter threaded rod
  • Requires Certification
Dimensions & Measurements
Diameter
5/16 in
Length
5-1/2 in
Characteristics & Features
Hardware Type
Bottom Pivot Pin
Material
Steel, Plastic
Material Type
Nylon
Warranty & Product Information
UPC
049793069641