5-5/8 x 1/4 in. Closet Door Top Pivot Rod 2-Pack
5-5/8 x 1/4 in. Closet Door Top Pivot Rod 2-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Top guide rod with 3/8" cap
- Includes tension spring
- Used by benchmark bi-fold doors and a variety of other bi-fold door manufacturers
- Threaded with hex nut and washer for installation
- Steel rod and white nylon cap
- Easy to install
- Adjustable
- An adjustable wrench may be required for installation
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Diameter:
- 5/16
- Hardware Type:
- Top Pivot and Guide
- Height:
- 3/8
- Length:
- 5-5/8
- Material:
- Plastic, Steel
- Material Type:
- Nylon
- Package Quantity:
- Pack of 2
- UPC:
- 635148092350