5-5/8 x 5/16 in. Door Bottom Pivot Rod 2-Pack
5-5/8 x 5/16 in. Door Bottom Pivot Rod 2-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bottom pivot pin with 3/8" cap
- Nylon cap
- Steel rod construction
- You may wish to replace the spring clip on the top end, in favor of the N 6642 pivot clamp
- Adjustable
- 5-5/8 in. long
- Used on slim fold bi-fold doors and a variety of others
- Single pack
Specifications
- Diameter:
- 5/16
- Hardware Type:
- Bottom Pivot Pin
- Length:
- 5-5/8
- Material:
- Plastic, Steel
- Material Type:
- Nylon
- Package Quantity:
- Pack of 2
- UPC:
- 635148099052