5/8 in. Shower Door Bottom Guide in Clear (Pack of 2)
5/8 in. Shower Door Bottom Guide in Clear (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Keeps sliding tub enclosure doors aligned
- Used by several shower door manufacturers
- Clear in color
- Contains 2 guides
- Double sided tape included
- Please refer to the line art drawing and compare with your needs before purchasing
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 1/2 in
- Color Finish Name:
- Clear
- Depth:
- 1-9/16
- Frame Type:
- Framed
- GSA Approved:
- No
- Glass Thickness:
- 1/2
- Glass Type:
- Tempered
- Height:
- 5/8
- IAPMO Listed:
- No
- Length:
- 1-9/16
- Material:
- Plastic
- NSF Certified:
- No
- Package Quantity:
- Pack of 2
- Product Type:
- Bottom Guide
- UL Listed:
- No
- UPC:
- 049793760586
- Valve Body Material:
- Plastic
- Width:
- 1