6 x 34 in. Kickplate in Brass
6 x 34 in. Kickplate in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pre-drilled
- Color finish: Brass finish
- Used on commercial doors
- Non-ferrous base metals
- Removable PVC protection coating on most plates
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Coating:
- PVC
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Height:
- 6
- Material:
- Aluminum
- Product Type:
- Kickplate
- Size:
- 6 in x 34 in
- Smart Home Enabled:
- No
- Thickness:
- 0.03 in
- UL Listed:
- No
- UPC:
- 049793447036
- Width:
- 34