7/8 in. Nylon and Steel Twin Wardrobe Door Front Roller 2-Pack
7/8 in. Nylon and Steel Twin Wardrobe Door Front Roller 2-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Front Mount
- Features twin 7/8" rollers
- Offset 1/4"
Specifications
- Diameter:
- 7/8 in
- Material:
- Steel
- Package Quantity:
- 2
- UPC:
- 635148091735