7-1/4 x 7/8 in. Diecast Latch and Handle Set in Chrome
7-1/4 x 7/8 in. Diecast Latch and Handle Set in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Reversible Flush Mount for Left or Right Doors
- Includes 4 hooks assortment
- With 6-5/8" HC mounting holes
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Door Hardware Type:
- Latch and Handle Set
- Handle Type:
- Interior
- Length:
- 7-1/4
- Lock Type:
- Hook Latch
- Material:
- Die Cast
- Size:
- 7-1/4 in x 7/8 in
- UPC:
- 635148547614
- Width:
- 7/8