72 in. Vinyl Glazing Bead in White
72 in. Vinyl Glazing Bead in White
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rigid
Specifications
- Application:
- Residential
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Length:
- 72
- Material:
- Plastic
- Material Type:
- Vinyl
- Type:
- PP8746
- UPC:
- 049793287465
- Width:
- 9/32