This product requires certification to purchase.

72 x 5/16 in. Screen Frame in Bronze 20-Pack

Prime-Line

72 x 5/16 in. Screen Frame in Bronze 20-Pack

  • Fast #
  • Part #PMP14073
  • Item #4870903
  • Manufacturer Part #MP14073
4.8 out of 5 Customer Rating
Brand image
Prime-Line

72 x 5/16 in. Screen Frame in Bronze 20-Pack

  • Fast #
  • Part #PMP14073
  • Item #4870903
  • Manufacturer Part #MP14073
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Aluminum window screen frame: 5/16" x 3/4" aluminum window screen frame
  • Walls are .020" thick
  • Mill brite finish
  • Uses .165 to .185 screen spline
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Length:
72
Material:
Aluminum
Package Quantity:
Pack of 20
Size:
3/4 in x 5/16 in x 72 in
Thickness:
0.020 in
UPC:
635148067204
Width:
5/16
Window Hardware Type:
Screen Frame