72 x 5/16 in. Screen Frame in Mill 20-Pack
72 x 5/16 in. Screen Frame in Mill 20-Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Aluminum window screen frame: 5/16" x 3/4" aluminum window screen frame
- Walls are .020" thick
- Baked enamel finish
- Uses .165 to .185 screen spline
Specifications
- Application:
- Residential
- Color Finish Category:
- Browns
- Color Finish Name:
- Mill
- Length:
- 72
- Material:
- Aluminum
- Package Quantity:
- Pack of 20
- Size:
- 3/4 in x 5/16 in x 72 in
- Thickness:
- 0.020 in
- UPC:
- 635148067242
- Width:
- 5/16
- Window Hardware Type:
- Screen Frame