This product requires certification to purchase.

8 ft. Stainless Steel Track Cover

Prime-Line

8 ft. Stainless Steel Track Cover

  • Fast #
  • Part #PMP1579
  • Item #4871015
  • Manufacturer Part #MP1579
5 out of 5 Customer Rating
Brand image
Prime-Line

8 ft. Stainless Steel Track Cover

  • Fast #
  • Part #PMP1579
  • Item #4871015
  • Manufacturer Part #MP1579
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Used to repair worn or damaged sliding door tracks
  • Can also be used on horizontal sliding window tracks
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Door
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
1/4
Length:
8
Material:
Stainless Steel
Product Type:
Sliding Glass Door Track Cap
UPC:
635148541254