9-1/2 in. Single Arm Operator with Crank Left Hand in Bronze
9-1/2 in. Single Arm Operator with Crank Left Hand in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy Duty Diecast Zinc Construction
- Bronze Finish
- Worm drive and Gears have a Corrosive Resistant E-Gard™ Coating
- Left hand (as viewed from the outside looking in)
- Single arm operator
Documents
Specifications
- Application:
- Windows
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Installation Type:
- Left Hand
- Length:
- 9-1/2
- UPC:
- 049793230140
- Window Hardware Type:
- Window Operator