This product requires certification to purchase.

9-1/2 in. Single Arm Operator with Crank Right Hand in Bronze

Prime-Line

9-1/2 in. Single Arm Operator with Crank Right Hand in Bronze

  • Fast #
  • Part #PTH23017
  • Item #4870886
  • Manufacturer Part #TH 23017
5 out of 5 Customer Rating
Brand image
Prime-Line

9-1/2 in. Single Arm Operator with Crank Right Hand in Bronze

  • Fast #
  • Part #PTH23017
  • Item #4870886
  • Manufacturer Part #TH 23017
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For casemate windows
  • Bronze finish
  • Hardened steel worm gear and arm
  • Provides arm movement for a 90° window
  • Requires Certification

Specifications

Application:
Windows
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Installation Type:
Right Hand
Length:
9-1/2
Type:
PTH23017
UPC:
049793230171