9 in. Brass Door Reinforcer
9 in. Brass Door Reinforcer
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits door thickness of 1-3/8"
- Backset: 2-3/8"
- Recessed face
- 2-1/8" Bore
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Material:
- Brass
- Product Type:
- Door Lock
- UPC:
- 635148551673
- Width:
- 3-7/8