94 x 3/4 x 5/16 in. Screen Frame
94 x 3/4 x 5/16 in. Screen Frame
Package Quantity Info:
Each: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- .020 ga roll-form aluminum screen frame
- Use spline size .165 for aluminum mesh or .185 for fiberglass mesh
Specifications
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Length:
- 94
- Material:
- Aluminum
- Type:
- PPL14077
- UPC:
- 049793140777
- Width:
- 3/4