96 in. Bypass Closet Track Kit
96 in. Bypass Closet Track Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Width: 96"
- Designed for 2 door installation
- Accepts 3/4", 7/8", 1-1/8" or 1-3/8" thick doors
- Capacity per door: 60 lbs
- Includes roll formed steel track, 2 front rollers, 2 back rollers, bottom guide
- Mortise finger pull size 3/4"
- Brass plated
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Length:
- 96 in
- Material:
- Steel
- Thickness:
- 1.375 in
- UL Listed:
- No
- UPC:
- 078874168508
- Width:
- 1-15/16 in