Barrel Nut in Chrome Plated
Barrel Nut in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- These tamper-proof barrel nuts measure 5/8 inches in length with #10-24 internal threads
- Chrome Plated Zamak
- Steel constructed fasteners
- Designed for use with restroom partition hardware
- 10-24 Thread
Specifications
- ADA Compliant:
- No
- Application:
- Restrooms
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Length:
- 5/8
- Material:
- Steel
- Package Quantity:
- Pack of 100
- Product Type:
- Barrel Nut
- Size:
- #10-24
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 080296306611