Cabinet Knob in Brass 10-Pack
Cabinet Knob in Brass 10-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Max drawer thickness 3/4", mounting screw included
- Can be used with a Knob Backplate
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Diameter - Base:
- 1/2
- Height:
- 9/16
- Material:
- Die Cast
- Package Quantity:
- 10
- UPC:
- 635148555763