Cam Lock in Polished Chrome
Cam Lock in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6Product Details
Product Details
- Diecast construction
- Color finish: Grey
- Keyed alike
- Prevents knob from turning
- Includes 2 keys
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3/4
- Door Hardware Type:
- Lock
- Handle Type:
- Keyed
- Length:
- 1-3/8
- Lock Type:
- Cam Lock
- Material:
- Cast Metal
- Size:
- 5-11/25 x 1/2 in
- UPC:
- 049793745439