Cam Lock in Stainless Steel
Cam Lock in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Keeper material: Solid brass
- Allows 4" of viewing or ventilation
- Color finish: Solid brass
- Includes fasteners
- Includes 1 lock and keeper with fasteners
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1
- Diameter:
- 3/4
- Door Hardware Type:
- Lock
- Handle Type:
- Keyed
- Length:
- 1-3/8
- Lock Type:
- Cam Lock
- Material:
- Die Cast Metal, Stainless Steel
- Size:
- 4 in x 1 in
- UPC:
- 049793745422