Cast Brass Wall Bumper in Brushed Chrome
Cast Brass Wall Bumper in Brushed Chrome
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used to reinforce and repair doors to aid in preventing forced entry
- Polished finish
- Solid brass construction
- Installation fasteners included
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.16
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Door Stop Type:
- Wall Bumper
- Height:
- 1-3/16
- Material:
- Cast Brass
- Size:
- 5/32 in
- UPC:
- 635148561665