Cast Brass Wall Bumper in Brushed Chrome
Cast Brass Wall Bumper in Brushed Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Keeper material: solid brass
- Welded steel chain
- Allows 4" of viewing or ventilation
- Color finish: Satin Nickel
- Includes fasteners
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Door Stop Type:
- Wall Bumper
- Material:
- Cast Brass
- Size:
- 1/2 in
- UL Listed:
- No
- UPC:
- 049793445452