Channel Balance Satin Sheen Cam in White 2-Pack
Channel Balance Satin Sheen Cam in White 2-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Nylon construction
- Aids the sash balance in lifting there window
- Mounted on the upper sides of the window
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27/32
- Height:
- 1
- Material:
- Plastic
- Material Type:
- Nylon
- Type:
- PH3917
- UPC:
- 635148505423