This product requires certification to purchase.

Die Cast Hinge Pin Door Stop in Satin Nickel (Pack of 5)

Prime-Line

Die Cast Hinge Pin Door Stop in Satin Nickel (Pack of 5)

  • Fast #
  • Part #PMP104985
  • Item #4871039
5 out of 5 Customer Rating
Brand image
Prime-Line

Die Cast Hinge Pin Door Stop in Satin Nickel (Pack of 5)

  • Fast #
  • Part #PMP104985
  • Item #4871039
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Adjustable to 30°
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Stop Type:
Hinge Pin Door Stop
Material:
Die Cast
Package Quantity:
Pack of 5