Door Latch & Pull Screen in Black
Door Latch & Pull Screen in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Can be used on either right or left sliding door
- Mortise installation
- With 3-1/4" hole mount
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 4 in
- Length:
- 2 in
- Material:
- Plastic
- Product Type:
- Screen Door Handle