Double Wardrobe Hook (2 Pack) in Satin Nickel
Double Wardrobe Hook (2 Pack) in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast Aluminum
- Brite Nickel Finish
- 3/4" Hole Centers
- Double Hook
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Closet Door, Wardrobe Door
- Brand Model Compatibility:
- Primeline
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- IAPMO Listed:
- No
- Material:
- Cast Aluminum
- Number of Hooks:
- 2
- Package Quantity:
- Pack of 2
- UPC:
- 049793211859