This product requires certification to purchase.

Drawer Track Back Socket in White 2-Pack

Prime-Line

Drawer Track Back Socket in White 2-Pack

  • Fast #
  • Part #PR7131
  • Item #4870945
  • Manufacturer Part #R 7131
4.4 out of 5 Customer Rating
Brand image
Prime-Line

Drawer Track Back Socket in White 2-Pack

  • Fast #
  • Part #PR7131
  • Item #4870945
  • Manufacturer Part #R 7131
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Drawer back plate socket
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
6-2/5
Material:
Plastic
Package Quantity:
2
Type:
Drawer Track Back Plate
UPC:
049793071316
Width:
1-1/16