Front and Rear Drawer Guide for Monorail in Brown 2-Pack
Front and Rear Drawer Guide for Monorail in Brown 2-Pack
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Drawer guide set for a monorail drawer, Front and rear
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- 2
- UPC:
- 049793273529