This product requires certification to purchase.

Kickdown Cast Iron Door Holder with Rubber Stop in Aluminum

Prime-Line

Kickdown Cast Iron Door Holder with Rubber Stop in Aluminum

  • Fast #
  • Part #PMP4551
  • Item #7638685
  • Manufacturer Part #MP4551
5 out of 5 Customer Rating
Brand image
Prime-Line

Kickdown Cast Iron Door Holder with Rubber Stop in Aluminum

  • Fast #
  • Part #PMP4551
  • Item #7638685
  • Manufacturer Part #MP4551
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cast iron
  • Painted gray
  • 4"
  • Heavy duty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Door, Industrial
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Door Stop Type:
Kickdown Door Stop
Length:
4 in
Material:
Cast Iron, Rubber
UL Listed:
No
UPC:
049793445513