Latch Shield in Brass
Latch Shield in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two-piece shield
- For in swinging doors
- Interlocking brackets
Specifications
- ADA Compliant:
- No
- Application:
- Hardware
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Door Hardware Type:
- Latch
- Material:
- Steel
- UPC:
- 635148551468