This product requires certification to purchase.

Magnetic Weatherstrip Replacement for Steel Door Beige in White

Prime-Line

Magnetic Weatherstrip Replacement for Steel Door Beige in White

  • Fast #
  • Part #PJ5025
  • Item #4873354
  • Manufacturer Part #J 5025
4.1 out of 5 Customer Rating
Brand image
Prime-Line

Magnetic Weatherstrip Replacement for Steel Door Beige in White

  • Fast #
  • Part #PJ5025
  • Item #4873354
  • Manufacturer Part #J 5025
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Inside latching unit has rigid latch face
  • Inside latching handle
  • Requires Certification
Dimensions & Measurements
Height
3-1/2 in
Width
7/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Steel
Warranty & Product Information
ADA Compliant
No
Application
Door
UPC
049793250254