This product requires certification to purchase.

Mushroom Cabinet Knob in Polished Chrome

Prime-Line

Mushroom Cabinet Knob in Polished Chrome

  • Fast #
  • Part #PU11286
  • Item #4871605
  • Manufacturer Part #U 11286
4.8 out of 5 Customer Rating
Brand image
Prime-Line

Mushroom Cabinet Knob in Polished Chrome

  • Fast #
  • Part #PU11286
  • Item #4871605
  • Manufacturer Part #U 11286
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 96
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Max drawer thickness 3/4", mounting screw included
  • Requires Certification
Dimensions & Measurements
Diameter - Base
1/2 in
Height
1 in
Width
1-1/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Material
Die Cast
Warranty & Product Information
UPC
049793412867