This product requires certification to purchase.

Mushroom Cabinet Knob in Satin Nickel

Prime-Line

Mushroom Cabinet Knob in Satin Nickel

  • Fast #
  • Part #PU11287
  • Item #4871606
  • Manufacturer Part #U 11287
5 out of 5 Customer Rating
Brand image
Prime-Line

Mushroom Cabinet Knob in Satin Nickel

  • Fast #
  • Part #PU11287
  • Item #4871606
  • Manufacturer Part #U 11287
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Max drawer thickness 3/4", mounting screw included
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter - Base:
1/2
Height:
1
Material:
Die Cast
UPC:
049793312877
Width:
1-1/4