Nylon Bi-Fold Door Top Pivot (2 Pack)
Nylon Bi-Fold Door Top Pivot (2 Pack)
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spring Loaded
- 3/8 in pivot
- Top mount
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Mill
- Hardware Type:
- Bi-Fold Door Top Pivot
- Height:
- 2-1/16
- Length:
- 2-1/16
- Material:
- Plastic
- Package Quantity:
- Pack of 2
- UL Listed:
- No
- UPC:
- 049793067821