Nylon Sliding Window Roller Assembly (4 Pack) in White
Nylon Sliding Window Roller Assembly (4 Pack) in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Used on Tom Rays Tyco 66 series sliding windows
- Mounting holes are 1-1/4 inch on center
- 3/8 inch diameter flat roller
- White nylon housing and steel roller
- 4-pack
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 3/8
- Material:
- Plastic, Steel
- Material Type:
- Nylon
- Package Quantity:
- Pack of 4
- UPC:
- 049793330383
- Width:
- 1/4
- Window Hardware Type:
- Roller