One Ear Wall Bracket in Chrome Plated
One Ear Wall Bracket in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For 1-1/4" Panels
- Chrome Plated Zamak
- 1-1/2" Center set Screw Holes
- Chrome-Plated
Specifications
- ADA Compliant:
- No
- Application:
- Restrooms
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Length:
- 2-1/2
- Material:
- Alloy
- Material Type:
- ZAMAK
- Product Type:
- Wall Bracket
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 080296302033
- Width:
- 2-3/4