Plastic Door Guide in White (Pack of 4)
Plastic Door Guide in White (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable
- For doors measuring 3/4" to 1-3/8" thick
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Type:
- Door Guide
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 4
- UPC:
- 635148091933