Plastic Shower Door Roller (Pack of 2)
Plastic Shower Door Roller (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Used on both single and double hung windows
- Plastic thumb release latch
- Mounting holes are 2-15/16 inch on center
- White injected mold plastic
- Spring-loaded
- All the necessary mounting hardware is included for a quick and easy installation
- A Phillips head screwdriver is required for Installation
- Please refer to the line art drawing for dimensions and compare with your needs before purchasing
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Color Finish Name:
- Zinc Plated
- Frame Type:
- Framed
- GSA Approved:
- No
- Glass Type:
- Clear
- Height:
- 3/4
- IAPMO Listed:
- Yes
- Length:
- 3/4
- Material:
- Plastic
- NSF Certified:
- No
- Package Quantity:
- Pack of 2
- Product Type:
- Door Roller
- UL Listed:
- No
- UPC:
- 635148509773
- Width:
- 1/4