Plated Cabinet Knob Backplate in Brass 5-Pack
Plated Cabinet Knob Backplate in Brass 5-Pack
Package Quantity Info:
Each: 1 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Installs at base of knob for added decor
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 3/16
- Hardware Type:
- Backplate
- Material:
- Steel
- Package Quantity:
- Pack of 5
- Shape:
- Round
- Style:
- Casual
- UPC:
- 635148053771