Screen Platinum Bolt in Grey 6-Pack
Screen Platinum Bolt in Grey 6-Pack
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits 3/8" to 7/16" frame
- Features white nylon cap
Specifications
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Type:
- PL5891
- UPC:
- 049793258915