Shoulder Screw in Chrome Plated
Shoulder Screw in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- These one-way shoulder screws are used with one-way barrel nuts where tamper-proof installation of hardware is required
- These tamper-proof shoulder screws have a 1-3/16 inch reach, with #10-24 threads and a 1/4 inch outside diameter shoulder
- These fasteners come in a beautiful chrome plated finish
- Constructed of steel
- Designed for use with restroom partition hardware
- Used with new installs and repair or replacement projects
- Please refer to the line art drawing for dimensions and compare with your needs before purchasing
- A flat head screwdriver will be required for installation
Specifications
- ADA Compliant:
- No
- Application:
- Restrooms
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Length:
- 1-3/16
- Material:
- Steel
- Product Type:
- Screw
- Size:
- #10-24
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 080296306888