Steel Door Screen Tension Roller 2-Pack
Steel Door Screen Tension Roller 2-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Outside diameter of 1"
- M-spring tension
- Self-adjusting ride
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 1
- Length:
- 2-5/16
- Material:
- Steel
- Package Quantity:
- 2
- Product Type:
- Tension Spring
- UPC:
- 635148001406